This item is Discontinued.

Ingersoll-Rand Straight Air Die Grinder, 1/4" NPT Air Inlet, 1/4 in Collet, Industrial, 25,000 rpm, 1.35 G2H250RG4

Straight Air Die Grinder, 1/4" NPT Air Inlet, 1/4 in Collet, Industrial, 25,000 rpm, 1.35 (Discontinued)

  • Mfr # G2H250RG4
  • Zoro # G0857044
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
G2H250RG4
Zoro #
G0857044
UPC #
663024004159
Country of Origin
United States

Dimensions

Min. Hose Size
3/8 in
Overall Length
9"

Details

Air Inlet
1/4" NPT
Item
Air Die Grinder
Collet
1/4 in
Duty
Industrial
Free Speed
25,000 rpm
Grinder Type
Straight
Handle Material
Composite
HP
1.35
Includes
(2) Collet Wrenches and Side Handle
Required Pressure
90 PSI
Throttle
Lever
Variable Speed
No
Exhaust
Rear
Average CFM @ 15 Second Run Time
13.80
CFM @ Full Load
55.0
Bearing Type
Ball

Description

Air Die Grinder, Duty Industrial, Air Inlet 1/4 in NPT, Includes (2) Collet Wrenches and Side Handle

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.