External Retaining Ring, Steel, Zinc Yellow Finish, 10 PK

  • Mfr # SH-225ST ZD

  • Zoro # G0858006


product price:  $16.69
/pk 10, $1.67/ea

Key Features

Type
External
Material
Steel
Finish
Zinc Yellow
Thickness
0.078 in
System of Measurement
Inch
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SH-225ST ZD
Zoro #
G0858006
UPC #
-
Country of Origin
United States

Dimensions

Fits Shaft Diameter
2-1/4 in
Fits Groove Diameter
2.12"
Thickness
0.078 in
Free Inside Diameter
2.081"
Fits Groove Width
0.086 in
Clearance Dia. (Expanded)
2.87 in
Fits Groove Depth
0.065 in
Clearance Dia. (Released)
2.74 in
Groove Width Tolerance
+0.005/-0.000 in
Hole Dia.
0.125 in
Clearance Diameter Type
Expanded
Groove Diameter Tolerance
+/-0.006 in
Clearance Diameter
2.87 in
For Shaft Dia.
2 1/4 in

Details

Item
Retaining Ring
Type
External
Material
Steel
Finish
Zinc Yellow
System of Measurement
Inch
Meets/Exceeds
ASME
Rockwell Hardness
RC47-52
Tensile Strength (PSI)
150,000 psi
Thickness Tolerance
+/-0.003 in
Material Grade/Class
Ungraded
Ring Sub-Type
Standard
Material Quality Standards
ASME
Location Style
External
Manufacturer Location
Made in USA*
Ring Type
External Retaining Ring
Free I.D.
2.081 in

Description

Retaining Ring,External,0.078 In. Thk,PK10, System of Measurement Inch, Location Style External, Thickness 0.078 in, Fits Shaft Diameter 2 1/4 in, For Bore Diameter Not Applicable, Fits Groove Diameter 2.12 in, Fits Groove Width 0.086 in, Fits Groove Depth 0.065 in, Free Inside Diameter 2.081 in, Clearance Diameter 2.87 in, Material Steel, Finish Zinc Plated, Material Grade/Class Ungraded, Tensile Strength 150,000 psi, Ring Type External Retaining Ring, Clearance Diameter Type Expanded

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.