This item is Discontinued.

Aloris Toolholder, Boring Bar Holder, AXA, 0.875 AXA-141

Toolholder, Boring Bar Holder, AXA, 0.875 (Discontinued)

  • Mfr # AXA-141
  • Zoro # G0858855
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
AXA-141
Zoro #
G0858855
UPC #
-
Country of Origin
United States

Dimensions

Dimension D (In.)
1
Dimension A (In.)
0.875

Details

Item
Toolholder
Type
Boring Bar Holder
For Use With
AXA Toolpost
Application
For Boring

Description

Toolholder

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.