This item is Discontinued.

Vestil Wash Bottle, Polypropylene, Clear BTL-NT-4

Wash Bottle, Polypropylene, Clear (Discontinued)

  • Mfr # BTL-NT-4
  • Zoro # G0859126
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
BTL-NT-4
Zoro #
G0859126
UPC #
691215059299
Country of Origin
China

Details

Item
Wash Bottle
Capacity
4 Oz.
Color
Clear
Labware Closure Material
Polypropylene
Labware Clarity
Translucent
Bottle Material
LDPE
Opacity
Translucent
Labware Body Material
LDPE
Labware Body Color
Clear
Labware Closure Color
Clear
Cap Color
Clear
Mouth
Narrow
Cap Material
Polypropylene
Labware Capacity - English
4 oz

Description

Wash Bottle

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.