Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
3168-HD
Zoro #
G0859424
UPC #
731413417665
Country of Origin
United States
Dimensions
Width (In.)
17
Height (In.)
14
Depth (In.)
5
Manufacturers Warranty Length
3 yr
Details
Item
Battery Tester
Type
Deluxe Kit
Load Ranges
50 to 2000A
Voltage Range
12 to 24V
Works With
Charging, Starting, and Diode Systems
Cold Cranking Amps
50 to 2000
Includes
24 Volt Heavy-Duty Battery Tester, 15 Ft Test Leads, Molded Lactic Carrying Case, Infrared Wireless Printer
Display
Large for Less Scrolling and Back Light
Description
Battery Tester, Includes 24 Volt Heavy-Duty Battery Tester, 15 Ft Test Leads, Molded Lactic Carrying Case, Infrared Wireless Printer
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.