Shop Desk, 34-1/2 x 37-1/2 x 30 In, Gray

  • Mfr # 1W952

  • Zoro # G0859756


product price:  $274.99
/ea
Free Shipping & Returns

Key Features

Overall Width
34 1/2 in
Overall Height
37 1/2 in
Overall Depth
30 in
Color
Gray
Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1W952
Zoro #
G0859756
UPC #
190735415825
Country of Origin
China

Dimensions

Overall Width
34 1/2 in
Overall Height
37 1/2 in
Overall Depth
30 in
Drawer Width
22 3/4 in
Storage Compartment Height
3 in, 6 3/4 in
Storage Compartment Depth
12 in
Drawer Height
3 3/8 in
Storage Compartment Width
11 5/8 in, 32 7/8 in
Drawer Depth
16 in
Open Depth
30 in
Work Surface Depth
17 1/4 in
Work Surface Width
34 3/8 in

Details

Item
Stationary Wall Mount Desk
Color
Gray
Material
Steel
Assembly
Unassembled
Number of Drawers
1
Includes
3-Compartment Riser Wall Mounting Bracket,Hardware
Writing Surface Slope
5 Degrees
Self-Closing
No
Lockable
Yes
Finish
Powder Coated
Product Type
Stationary Wall Mount Desk
Number of Storage Compartments
4
Number of Locking Drawers
1
Locking
Yes
Folding
No
Number of Keys
2
Mounting Hardware Included
Mounting Bracket
Frame Gauge
16 ga
Mounting Pattern
(2)2/5 holes per 2 Sides
Includes Assembly Tools
No
Includes Mounting Hardware
Yes

Description

Stationary Wall Mount Desk, Overall Height 37 1/2 in, Overall Width 34 1/2 in, Open Depth 30 in, Color Gray, Locking Yes, Self-Closing No, Writing Surface Slope 5 Degrees , Product Type Stationary Wall Mount Desk, Drawer Depth 16 in, Drawer Height 3 3/8 in, Drawer Width 22 3/4 in, Finish Powder Coated, Frame Gauge 16 ga, Includes Mounting Hardware Yes, Number of Keys 2, Number of Locking Drawers 1, Number of Storage Compartments 4, Work Surface Depth 17 1/4 in, Work Surface Width 34 3/8 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.