3/4 in Drive, 1-7/16" SAE, Socket, 6 Points, Almn Brz, Natural, 1 7/16 in

  • Mfr # SS-3/4D1-7/16

  • Zoro # G0860641


product price:  $181.99
/ea
Free Shipping & Returns

Key Features

Drive Size
3/4 in
Finish
Unfinished
Overall Length
2 in
SAE or Metric
SAE
Number of Points
6
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
SS-3/4D1-7/16
Zoro #
G0860641
UPC #
702535885557
Country of Origin
United States

Dimensions

Drive Size
3/4 in
Size
1-7/16"
Overall Length
2 in
Socket Sizes
1-7/16 in
Socket Depth
Standard
Socket Size
1 7/16 in

Details

Item
Nonsparking Socket
Finish
Unfinished
SAE or Metric
SAE
Number of Points
6
Features
Nonsparking, Non-Magnetic, Corrosion Resistant
Category Type
Hex Socket
Output Type
6 pt
Drive Type
Hand
Tether Capable
Tether Capable
Socket Type
Standard
Material
Aluminum Bronze
Standards
FM Approved, ASTM A342
Impact Rated
No
Measurement Type
SAE
Tether Style
Tether Capable
Tether Ready
No
Socket Shape
6-Point
Locking
No
Insulated
No
Non-Sparking
Yes
Product Type
Nonsparking Socket
Includes Non-Marring
Non-Marring Not Included
Tether Status
Not Tether Capable
Includes Non-Magnetic/Sparking
Non-Magnetic, Non-Sparking
Impact Rated Status
Not Impact Rated
Includes Thin Wall
No Thin Wall
Includes Locking
Locking Not Included
Fastener-Holding Type
Friction
Includes Insulation
Not Insulated

Description

Nonsparking Socket, Socket Size 1 7/16 in, 6-Point, Aluminum Bronze, Unfinished, Standard, Hand, Drive Size 3/4 in, SAE, Impact Rated No, Standards FM Approved, ASTM A342

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.