Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

1/2 cu. yd. 850 lb. Tilt Truck

  • Mfr # FG9T1400BLA

  • Zoro # G0862032


product price: $954.00
/ea
Additional $135.00 delivery surcharge applies per item.
See details

Key Features

Overall Height
33 7/8 in
Overall Length
57 3/8 in
Overall Width
26 7/8 in
Load Capacity
850 lb
Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FG9T1400BLA
Zoro #
G0862032
UPC #
086876184174
Country of Origin
United States

Dimensions

Overall Height
33 7/8 in
Overall Length
57 3/8 in
Overall Width
26 7/8 in
Container Height
33 7/8 in
Handle Height
33 3/4 in
Wheel Diameter
10"
Caster Dia.
4"
Axle-Mounted Wheel Dia.
10 in
Caster Wheel Dia.
4 in
Overall LxWxH
57 3/8 in x 26 7/8 in x 33 7/8 in

Details

Item
Low-Maintenance Plastic Tilt Truck
Load Capacity
850 lb
Color
Black
Cubic Foot Capacity
13.5 cu ft
Frame Material
None
Mobility Option
Manual
Container Legend
None
Caster Material
Rubber
Caster Configuration
(2) Swivel, (2) Wheels
Optional Lid
9T22
Handle Type
Ergonomic
Wheel Material
Rubber
Load Capacity - Hoppers and Cube Trucks
850 lb.
Caster Type
(2) Swivel
Frame Material - Hoppers and Cube Trucks
None
Volume Capacity
1/2 cu. yd.
Container Material
Plastic
Handle Included
Yes
Wheel Type
Semi-Pneumatic
Color - Hoppers and Cube Trucks
Black
Cubic Yard Capacity
0.5 cu yd
Includes
Ergonomic Steering Handle, Secondary Dump Handle
Container Material - Hoppers and Cube Trucks
Structural Foam Plastic
Item - Tilt Trucks
Tilt Truck
Quiet Performance Features
Quiet casters reduce noise
Axle-Mounted Wheel/Tread Material
Rubber
Non-Marking Casters/Wheels
No
Caster Wheel/Tread Material
Rubber
Caster/Wheel Mounting Location
Standard
Caster/Wheel Configuration
(2) Axle-Mounted, (2) Swivel
Lid/Cover Type
No Lid/Cover
Includes Reinforcing Steel Side Rails
Without Reinforcing Side Rails

Description

Tilt Truck, Cubic Foot Capacity 13.5 cu ft, Load Capacity 850 lb, Overall Length 57 3/8 in, Overall Width 26 7/8 in, Overall LxWxH 57 3/8 in x 26 7/8 in x 33 7/8 in, Overall Height 33 7/8 in, Optional Lid Mfr. No. 9T22, Container Material Plastic, Color Black, Handle Type Ergonomic, Mobility Option Manual, Caster/Wheel Configuration (2) Axle-Mounted, (2) Swivel, Caster/Wheel Mounting Location Standard, Caster Wheel/Tread Material Rubber, Caster Wheel Dia. 4 in, Axle-Mounted Wheel Type Standard

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.