This item is Discontinued.

Pemko Stainless Stell Sliding Door track 290/6/SS

Stainless Stell Sliding Door track (Discontinued)

  • Mfr # 290/6/SS
  • Zoro # G0862111
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
290/6/SS
Zoro #
G0862111
UPC #
-
Country of Origin
United Kingdom

Dimensions

Length (In.)
72
Width (In.)
1-1/2
Roller Width/Dia. (In.)
No Roller
Height (In.)
2-5/8

Details

For Use With
Doors from 1 3/8 to 2 in Width and Up to 330 lb
Material
Stainless Steel
Finish
Stainless steel
Type
Sliding Door
Hardware
Not included
Max. Weight (Lb.)
330
Item
Track

Description

Track, Sliding Door, Max. Weight (Lb.) 330, Stainless Steel, -, Stainless Steel Finish, Length (In.) 72, Height (In.) 2-5/8, Width (In.) 1-1/2, Depth (In.) -, Max. Wheel Dia. (In.) -, Roller Width/Dia. (In.) No Roller, - Mounting, Mounting Hole Size (In.) -, - Bearings, Hardware Not Included, Requires -, For Use With Doors from 1 3/8 to 2 in Width and Up to 330 lb

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.