Padlock, Keyed Different, Partially Hidden Shackle, Disc Stainless Steel Body, 11/16 in W

  • Mfr # 24IB/60 KD

  • Zoro # G0862145


product price:  $31.69
/ea

Key Features

Keying
Keyed Different
Body Material
Stainless Steel
For Use With
For Securing Trucks, Doors, Gates, Barns, Cellars, Cupboards
Shackle Dia.
5/16 in
Body Color
Silver
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
24IB/60 KD
Zoro #
G0862145
UPC #
078217249154
Country of Origin
Germany

Dimensions

Shackle Dia.
5/16 in
Shackle Height
1/2 in
Shackle Width
11/16 in
Body Dia.
2 3/8 in
Body Thickness
1 1/16 in
Body Width
2 23/64 in
Body Height
2 23/64 in
Body Diameter
2 23/64 in
Shackle Diameter
5/16 in

Details

Item
Padlock
Keying
Keyed Different
Body Material
Stainless Steel
For Use With
For Securing Trucks, Doors, Gates, Barns, Cellars, Cupboards
Body Color
Silver
Shackle Type
Partially Hidden Shackle
Finish
Nickel Plated
Includes
(2) keys
High Security
Yes
Weather Resistant
Yes
Padlock Body Shape
Disc
Shackle Material
Stainless Steel
Body Finish
Plastic Coated
Number of Pins
4 Pin
Key Type
Different
Number of Keys
2
Weather Proof
Yes
Marine Grade Weather Proof
Yes
Number of Bumpers
0
Horizontal Shackle Clearance
21/32 in
Security Level
General Security
Includes Chain
No
Number of Locks in Pack
1
Includes ID Tag
No
Key Retaining
Yes
Features
Bolt Cutter Protection
Interchangeable Core
No
Lock Body Material
Stainless Steel
Lock Body Shape
Round
Vertical Shackle Clearance
33/64 in
Rekeyable
No
Series
Diskus 24IB
Includes Dust Cover
No
Lock Body Color
Silver
Lock Type
Keyed Padlock
Key Code
Varies
Key Locking Mechanism
Pin Tumbler
Master Key Included
No
Shackle Shape
Rounded
Environment
Outdoor
Includes Lock Cover
No
Corrosion-Resistant
Yes
Shackle Finish
Stainless Steel
Lock Body Finish
No Finish

Description

Padlock, Shackle Dia. 5/16 in, Shackle Height 1/2 in, Shackle Width 11/16 in, Shackle Material Stainless Steel, Body Height 2 23/64 in, Body Width 2 23/64 in, Body Thickness 1 1/16 in, Body Material Stainless Steel, Number of Bumpers 0, Number of Pins 4 Pin, Key Type Different, Body Color Silver, Body Dia. 2 3/8 in, Body Finish Plastic Coated, Keyway Type Abus, Weather Resistant Yes, High Security Yes, Interchangeable Core No, Padlock Body Shape Disc, Rekeyable No, Shackle Type Covered Shackle

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.