Sanding Belt, 3/4" W, 20-1/2" L, Surface Conditioning, Aluminum Oxide, Very Fine

  • Mfr # A019233

  • Zoro # G0863569


product price:  $6.69
/ea
Sold in multiples of 16 for $107.04

Key Features

Width
3/4"
Length
20-1/2"
Abrasive Type
Surface Conditioning
Abrasive Material
Aluminum Oxide
Grade
Very Fine
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
A019233
Zoro #
G0863569
UPC #
742577106180
Country of Origin
Italy

Dimensions

Width
3/4"
Length
20-1/2"

Details

Item
Sanding Belt
Abrasive Type
Surface Conditioning
Abrasive Material
Aluminum Oxide
Grade
Very Fine

Description

Condition Belt,A/O VF,3/4 In.x20.5 In.,Flex

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.