Two-Hole Compression Lug, 1 AWG Max, 1/2 in Stud, Long Barrel, Copper, Green

  • Mfr # 54857BE

  • Zoro # G0863600


product price:  $19.19
/ea
Sold in multiples of 10 for $191.90

Key Features

For Wire Size
1 AWG
For Conductor Material
Copper
For Stud Size
1/2 in
Material
Copper
Barrel Size
Long
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
54857BE
Zoro #
G0863600
UPC #
-
Country of Origin
Mexico

Dimensions

For Wire Size
1 AWG
For Stud Size
1/2 in
Barrel Size
Long
Width
0.88"
Length
4.43"
Cable Size
1 AWG
For Stranded Copper Wire Size - Maximum
1 AWG
AWG size
1

Details

Item
Two-Hole Compression Lug
For Conductor Material
Copper
Material
Copper
Inspection Hole
No
Die Code
37
Color Code
Green
Standards
CSA Certified, UL Listed
Peep Hole
No
Connector Type
Long Barrel
Hole Center to Center
1.75 in
Color
Green
For Wire Type
Stranded
Maximum Voltage
35 kV AC
Product Name
ELECTRICAL TERMINAL
Voltage Rating
35 kV
Product Type
Long Barrel
Connecting angle
180° (horizontal)
Number of mounting holes
2
Insulation
None
Surface protection
Tinned
Insulated
No
Number of Holes
2

Description

Compression Lug, Barrel Size Long, Color Code Green, Die Code 37, For Conductor Material Copper, For Stud Size 1/2 in, For Stranded Copper Wire Size - Maximum 1 AWG, Inspection Hole No, Hole Center to Center 1.75 in, Material Copper, Maximum Voltage 35 kV, Standards CSA Certified, UL Listed, Number of Holes 2, For Wire Type Stranded

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.