One-Hole Compression Lug, 250 kcmil Max, 1/2 in Stud, Long Barrel, Copper, Yellow

  • Mfr # 54913BE

  • Zoro # G0863646


product price:  $26.39
/ea
Sold in multiples of 10 for $263.90

Key Features

For Wire Size
250 kcmil
For Conductor Material
Copper
For Stud Size
1/2 in
Material
Copper
Barrel Size
Long
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
54913BE
Zoro #
G0863646
UPC #
-
Country of Origin
Mexico

Dimensions

For Wire Size
250 kcmil
For Stud Size
1/2 in
Barrel Size
Long
Width
1.13"
Cable Size
250 kcmil
Length
3.15"
For Stranded Copper Wire Size - Maximum
250 kcmil

Details

Item
One-Hole Compression Lug
For Conductor Material
Copper
Material
Copper
Inspection Hole
No
Die Code
62
Color Code
Yellow
Standards
CSA Certified, UL Listed
Peep Hole
No
Connector Type
Long Barrel
Color
Yellow
For Wire Type
Stranded
Maximum Voltage
35 kV AC
Product Type
Long Barrel
Product Name
ELECTRICAL TERMINAL
Voltage Rating
35 kV
Insulation
None
Surface protection
Tinned
Connecting angle
180° (horizontal)
Number of mounting holes
1
Insulated
No
Number of Holes
1

Description

Compression Lug, Barrel Size Long, Color Code Yellow, Die Code 62, For Conductor Material Copper, For Stud Size 1/2 in, For Stranded Copper Wire Size - Maximum 250 kcmil, Inspection Hole No, Hole Center to Center Not Applicable, Material Copper, Maximum Voltage 35 kV, Standards CSA Certified, UL Listed, Number of Holes 1, For Wire Type Stranded

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.