One-Hole Compression Lug, 350 kcmil Max, 1/2 in Stud, Long Barrel, Copper, Red

  • Mfr # 54915BE

  • Zoro # G0863655


product price:  $22.99
/ea
Sold in multiples of 10 for $229.90

Key Features

For Wire Size
350 kcmil
For Conductor Material
Copper
For Stud Size
1/2 in
Material
Copper
Barrel Size
Long
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
54915BE
Zoro #
G0863655
UPC #
-
Country of Origin
Mexico

Dimensions

For Wire Size
350 kcmil
For Stud Size
1/2 in
Barrel Size
Long
Cable Size
350 kcmil
Width
1.36"
Length
3.68"
For Stranded Copper Wire Size - Maximum
350 kcmil

Details

Item
One-Hole Compression Lug
For Conductor Material
Copper
Material
Copper
Inspection Hole
No
Die Code
71
Color Code
Red
Standards
CSA Certified, UL Listed
Peep Hole
No
Connector Type
Long Barrel
Maximum Voltage
35 kV AC
For Wire Type
Stranded
Color
Red
Product Type
Long Barrel
Product Name
ELECTRICAL TERMINAL
Voltage Rating
35 kV
Connecting angle
180° (horizontal)
Insulated
No
Surface protection
Tinned
Insulation
None
Number of mounting holes
1
Number of Holes
1

Description

Compression Lug, Barrel Size Long, Color Code Red, Die Code 71, For Conductor Material Copper, For Stud Size 1/2 in, For Stranded Copper Wire Size - Maximum 350 kcmil, Inspection Hole No, Hole Center to Center Not Applicable, Material Copper, Maximum Voltage 35 kV, Standards CSA Certified, UL Listed, Number of Holes 1, For Wire Type Stranded

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.