Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
PH-0215
Zoro #
G0863721
UPC #
-
Country of Origin
China
Dimensions
Screw Size
5/16 in
Grip Dia.
5/8 in
Details
Finish
Polished chrome
Color
Silver
Material
Steel
Mounting Type
Unthreaded Through Holes
Projection
2-5/8"
Item
Pull Handle
Hardware
Not included
Load Rated (Y/N)
N
Inner Mounting Hole Ctr. to Ctr.
27 1/4 in
Mounting Hole Center to Center
28 3/4 in
Description
Pull Handle, Load Rated (Y/N) N, Mounting Type Unthreaded Through Holes, Material Steel, Finish Polished Chrome, Mounting Hole Center to Center 28 3/4 in, Inner Mounting Hole Ctr. to Ctr. 27 1/4 in, Projection 2 5/8 in, Grip Dia. 5/8 in, Screw Size 5/16 in, Color Silver, Hardware Not Included
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.