Shelf Liner 60"x24", Black, 4PK
Mfr # 5GRK0
Zoro # G0865304
product price:Â $20.89
/pk 4, $5.22/eaKey Features
Material
Polypropylene
Overall Height
1/64 in
Overall Depth
24 in
Overall Width
60 in
Finish
Matte
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
5GRK0
Zoro #
G0865304
UPC #
190735525920
Country of Origin
China
Dimensions
Overall Height
1/64 in
Overall Depth
24 in
Overall Width
60 in
Depth
24"
Width
60"
For Shelf Width
60 in
For Shelf Depth
24 in
Details
Material
Polypropylene
Finish
Matte
Color
Black
Standards
NSF
For Use With
2HGL3, 2KNY8, 2KPE5, 2KPF9, 2KPH6, 2KPK1, 2KPT1, 2KPX3, 2KRA4, 2KRC9
Item
Shelf Liner
Description
Shelf Liner, Color Black, Matte Finish, Material Polypropylene, For Shelf Depth 24 in, For Shelf Width 60 in, Overall Depth 24 in, Overall Height 1/64 in, Overall Width 60 in, Package Quantity 4
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.