Coated QC Disc, A/O, 1.5", Type R, Grit 120
Mfr # A013973
Zoro # G0865571
product price:Â $0.49
/ea
Sold in multiples of 200 for $98.00
Key Features
Abrasive Material
Aluminum Oxide
Grit
120
Series
Shur-Kut
Abrasive Type
Coated
Backing Material
Poly/Cotton; Cotton
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
A013973
Zoro #
G0865571
UPC #
742577112082
Country of Origin
Germany
Details
Item
Quick Change Disc
Abrasive Material
Aluminum Oxide
Grit
120
Series
Shur-Kut
Abrasive Type
Coated
Backing Material
Poly/Cotton; Cotton
Description
Coated QC Disc,A/O,1.5 In.,Type R,Grit 120
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.