This item is Discontinued.

Direct Metals Expanded Sheet, Flat, Carbon, 2x2 ft, 3/4-#9 41F0759-24X24

Expanded Sheet, Flat, Carbon, 2x2 ft, 3/4-#9 (Discontinued)

  • Mfr # 41F0759-24X24
  • Zoro # G0865740
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
41F0759-24X24
Zoro #
G0865740
UPC #
-
Country of Origin
United States

Dimensions

Length
2 ft
Width
2 ft
Width Tolerance
+/-0.125 in
Length Tolerance
+/-0.125 in
Trade Size
3/4 in-#9
Design Size
0.923 x 2.100 in
Strand Thickness
0.120 in
Overall Thickness
0.120 in
Strand Width
0.164 in
Opening Size
0.563 x 1.688 in

Details

Material
Carbon Steel
Temper
Cold Rolled
Style
Flat
Alloy Type
1008
Finish
Mill
Typical Hardness
Not Rated
Hardness Scale
Not Rated
Item
Expanded Sheet
Thickness Tolerance
Not Rated
Yield Strength
Not Rated
Tensile Strength
Not Rated

Description

Expanded Sheet, Material Carbon Steel, Overall Thickness 0.120 in, Strand Thickness 0.120 in, Strand Width 0.164 in, Trade Size 3/4 in-#9, Length Tolerance +/-0.125 in, Opening Size 0.563 x 1.688 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.