Coated QC Disc, A/O, 3", Type R, Grit 120
Mfr # A015640
Zoro # G0865982
product price:Â $0.94
/ea
Sold in multiples of 100 for $94.00
Key Features
Overall Diameter
3 in
Abrasive Material
Aluminum Oxide
Grade
Medium
Grit
120
Series
Shur-Kut
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
A015640
Zoro #
G0865982
UPC #
742577112327
Country of Origin
United States
Dimensions
Overall Diameter
3 in
Details
Item
Quick Change Disc
Abrasive Material
Aluminum Oxide
Grade
Medium
Grit
120
Series
Shur-Kut
Abrasive Type
Coated
Backing Material
Cloth
Description
Coated QC Disc,A/O,3 In.,Type R,Grit 120
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.