Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1202020218
Zoro #
G0867937
UPC #
-
Country of Origin
China
Dimensions
Max Overall Bulb Length
2-13/16"
Max. Overall Bulb Length
2-13/16"
Bulb Dia.
1.6 in
Overall Length
2.9 in
Details
Bulb Shape
A13
Voltage
100-240
Watts
2.5
Lumens
27
Bulb Beam Angle
360 Degrees
Standards
Meets 2012 Lighting Legislation Energy Standards
Average Bulb Life
35,000 hr.
Indoor/Outdoor Usage
Indoor/Outdoor
Energy Star Compliant
No
Item
LED Lamp
Wattage Equivalency
3800W HAL
Amps
28mA
Light Color
Blue
Description
Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.