Zoro Homepage
This item is Discontinued.
Goulds Water Technology Booster System, 115V, 4.2 Amps, 4 Stage 1151AB21HM1E2D0

Booster System, 115V, 4.2 Amps, 4 Stage (Discontinued)

  • Mfr # 1151AB21HM1E2D0
  • Zoro # G0868052
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1151AB21HM1E2D0
Zoro #
G0868052
UPC #
-
Country of Origin
United States

Dimensions

Width
6-3/4"
Height
16-3/4"
Manufacturers Warranty Length
30 Months
Max. Dia. Solids
1/16
Length
20-9/16"

Details

Item
Multi Stage Constant Pressure Booster System
Max. PSI Boost @ 0-10 GPM
70
Wetted Materials
Stainless Steel
Tank (Gal.)
2
GPM @ 35 PSI
20
Impeller Material
Stainless Steel
Amps
4.2
Max. Pressure
80 psi
Outlet
1"
Inlet
1-1/4"
Motor Ambient Temp. Rating
40 Degrees C
Impeller Type
Closed
GPM @ 30 PSI
20
Motor Enclosure
ODP
Hz
60/50
Duty
Continuous
Motor RPM
3450
Voltage
115
HP
1
GPM @ 20 PSI
20
GPM @ 25 PSI
20
Max. Case Pressure
120 psi
Pressure Switch Setting
50 psi
Motor Type
AC
Best Efficiency GPM @ PSI
15 @ 60
Phase
1
Best Efficiency GPM @ Head
15 @ 140 ft.
Stages
4
Max. Liquid Temp.
140 Degrees F
GPM @ 40 PSI
20
Frame
56
Housing Material
Stainless Steel
Seal Material
Carbon/Silicon Carbide
Tank Capacity
2 Gallons

Description

Multi Stage Constant Pressure Booster System, Phase 1, Tank Capacity 2 Gallons, Motor Enclosure ODP, Amps 4.2

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.