Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Miljoco Temperature Service Kit, Food Service PGCP-RFK

Temperature Service Kit, Food Service (Discontinued)

  • Mfr # PGCP-RFK
  • Zoro # G0868481
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
PGCP-RFK
Zoro #
G0868481
UPC #
-
Country of Origin
China

Dimensions

Manufacturers Warranty Length
1 yr.

Details

Item
Temperature Service Kit
Includes
(1) 2" Dial -40 to 65 Degrees F/C Front Flange Remote Reading Stainless Steel Thermometer, 48" Capillary, (1) 2" Dial -40 to 65 Degrees F/C U-Clamp Remote Reading Stainless Steel Thermometer, 48" Capillary, (1) 2" Dial 30 to 240 Degrees F/C Front Flange Remote Reading Stainless Steel Thermometer, 48" Capillary, (1) 1" Dial Pocket Thermometer 0 to 220 F, 5" Stem, (1) -40 to 128 Degrees F/C Spirit Filled 3-1/2" Scale Thermometer
Type
Food Service
Number of Components
5

Description

Temperature Service Kit, Food Service, Number of Components 5, Includes (1) 2 In Dial -40 to 65 F/C Front Flange Remote Reading Stainless Steel Thermometer, 48 In Capillary, (1) 2 In Dial -40 to 65 F/C U-Clamp Remote Reading Stainless Steel Thermometer, 48 In Capillary, (1) 2 In Dial 30 to 240 F/C Front Flange Remote Reading Stainless Steel Thermometer, 48 In Capillary, (1) 1 In Dial Pocket Thermometer 0 to 220 F, 5 In Stem, (1) -40 to 128 F/C Spirit Filled 3 1/2 In Scale Thermometer

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.