Multi-Purpose Cleaner/Degreaser, 28 Oz Trigger Spray Bottle, Liquid, Colourless to Light Yellow

  • Mfr # 06328

  • Zoro # G0868944


product price:  $20.79
/ea

Key Features

Container Type
Trigger Spray Bottle
Size
28 Oz
Cleaner Form
Liquid
Degreaser Application
Basin Style Parts Washer, Floors, Bilges, Forklifts, Compressors, Grease Traps, Concrete, Machinery, Dip Tanks, Marine, Drill Presses, Tanks, Engines, Tools
Fragrance
Soapy
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
06328
Zoro #
G0868944
UPC #
078827063287
Country of Origin
United States

Dimensions

Size
28 Oz
Cleaner Container Size
28 oz
Degreaser Container Size
28 oz.
Container Size
28 oz

Details

Item
Multi-Purpose Cleaner/Degreaser
Container Type
Trigger Spray Bottle
Cleaner Form
Liquid
Degreaser Application
Basin Style Parts Washer, Floors, Bilges, Forklifts, Compressors, Grease Traps, Concrete, Machinery, Dip Tanks, Marine, Drill Presses, Tanks, Engines, Tools
Fragrance
Soapy
Recommended Dilution
Up to 1:100
Degreaser Solvent Type
Non-Solvent
Ready to Use/Concentrated
Ready to Use
Color
Colourless to Light Yellow
Net Weight
28 fl oz
Degreaser NSF Rating
A1
Green Certification or Other Recognition
Safer Choice, Meets U.S. EPA Safer Product Standards
Flash Point
Not Rated
Degreaser Item
Degreaser
Degreaser VOC Range
Contains no VOC
Cleaner Container Type
Trigger Spray Bottle
Form
Liquid
Green Environmental Attribute
Biodegradable
Cleaner Chemical Product Grouping
Degreasers
Degreaser Container Type
Spray Bottle
Includes Chemical
None
Sub-Category
Non-Solvent Degreasers
Primary Chemical
None
Standards
NSF International A1
VOC Content
0%
Nonflammable
Yes
Application
Equipment/Machinery, Facility Maintenance
Features
Efficient: Requires Less Product than Traditional Solvents to Get the Job Done, Ideal for Traditional Solvent Cleaning, Moderate Foam for Effective Mechanical Cleaning, Plastic Basin Style Part Washers and Dip Tanks
Chlorinated/Non Chlorinated
Non Chlorinated
Product Series
T-91
Biodegradable
Yes
Properties
Biodegradable, Butyl Free, Nonflammable, Plastic Safe
Plastic Safe
Yes
pH Value
Alkaline
Butyl Free
Yes
pH Level
9
Base Formula
Citrus-Based Solvent
NSF Rating
A1
pH Range
6 to 8
For Use On
Plastic Basin Style Part Washers and Dip Tanks
Specific Gravity
1.03

Description

Cleaner/Degreaser, Cleaner Chemical Product Grouping Degreasers, Trigger Spray Bottle, 28 oz, Net Weight 2.25 lb, Ready to Use/Concentrated Ready to Use, Recommended Dilution Ready to Use, Cleaner Form Liquid, VOC Content 0 Percent, Nonflammable Yes, Biodegradable Yes, Butyl Free Yes, Plastic Safe Yes, Chlorinated/Non Chlorinated Non-Chlorinated, Dielectric Strength Undetermined, Application Equipment/Machinery, Facility Maintenance, pH Value Alkaline, pH Level 9, CFIA Certification, NSF Rated

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.