Ducting Hose, 12 In. ID, 25 ft. L, Rubber

  • Mfr # 0658-1200-0601

  • Zoro # G0869364


product price:  $429.99
/ea
Item requires special delivery charges. A $175.00 per item surcharge will be applied.

Key Features

Hose Inside Dia.
12 in
Hose Length
25 ft
Max. Working Pressure @ 70 F
6 psi
Hose Color
Black
Temp. Range
-60 Degrees to 275 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
0658-1200-0601
Zoro #
G0869364
UPC #
-
Country of Origin
United States

Dimensions

Hose Inside Dia.
12 in
Hose Length
25 ft
Inside Dia.
12"
Ducting Hose Length
25 ft.
Ducting Hose Inside Dia.
12"
Ducting Hose Bend Radius
8.3"
Bend Radius - Ducting Hose
8.3"
Length
25 ft.
Bend Radius
8.3 in
Length - Ducting Hose
25 ft.
Inside Dia. - Ducting Hose
12"

Details

Max. Working Pressure @ 70 F
6 psi
Hose Color
Black
Temp. Range
-60 Degrees to 275 Degrees F
Material - Ducting Hose
Santoprene Thermoplastic Rubber
Ducting Hose Type
Industrial Ducting Hose
Item
Industrial Ducting Hose
Material
Santoprene Thermoplastic Rubber
Ducting Hose Material
Santoprene Thermoplastic Rubber
Type - Ducting Hose
Industrial Ducting Hose
Vacuum Rating - Ducting Hose
3.00" Hg
Vacuum Rating
3.00 in Hg
Ducting Hose Vacuum Rating
3.00" Hg
Operating Temp. Range
-60 Degrees to 275 Degrees F
Color - Ducting Hose
Black/Blue
Ducting Hose Color
Black/Blue
Max. Pressure
6 psi
Number of Plies
1
Ducting Hose Max. Pressure
6 psi
Max. Pressure - Ducting Hose
6 psi
Max. Flow
3500 cfm
Color
Black and Blue
Hose Tube Material
TPE
Duct Hose Type
Duct Hose for Dust
Hose Reinforcement Material
Wire Helix - Reinforced
Not Recommended Chemicals
Cutting Oil, Liquids, Water
For Media Type
Chips & Shavings, Dust, Fumes
Water
X
Compatible Chemicals
Chips & Shavings, Dust, Chemical Fumes

Description

Industrial Ducting Hose, Hose Inside Dia. 12 in, Hose Length 25 ft, Hose Tube Material TPE, Hose Reinforcement Type Helix, Hose Reinforcement Material Wire Helix - Reinforced, Hose Color Black, Vacuum Rating 3.00 in Hg, Max. Working Pressure @ 70 F 6 psi, Temp. Range -60 Degrees to 275 Degrees F, Bend Radius 8.3 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.