This item is Discontinued.

Zoro Select Drafting Chair Height 24 to 34-1/4" Fabric Black 1FAV2

Drafting Chair Height 24 to 34-1/4" Fabric Black (Discontinued)

  • Mfr # 1FAV2
  • Zoro # G0869784
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
1FAV2
Zoro #
G0869784
UPC #
-
Country of Origin
Unknown

Dimensions

Overall Height
48 1/4 in
Back Height
14 in
Overall Depth
27 1/2 in
Overall Width
27 1/2 in
Seat Height Min.
24 in
Seat Width
18 in
Back Width
16 1/4 in
Seat Height Max.
34 1/4 in
Seat Depth
17 in

Details

Caster Type
Hooded
Weight Capacity
250 lb
Frame Material
Steel
Seat Material
Fabric
Assembled/Unassembled
Unassembled
Frame Color
Black
Features
Single Adjustment Lever
Standards
ANSI/BIFMA
Item
Drafting Chair
Back Color
Black
Seat Color
Black
Back Material
Fabric
Arm Style
No Arm

Description

Drafting Chair, Overall Width 27 1/2 in, Overall Depth 27 1/2 in, Seat Color Black, Frame Color Black, Back Color Black, Seat Depth 17 in, Seat Width 18 in, Seat Material Fabric, Back Material Fabric, Frame Material Steel, Weight Capacity 250 lb, Standards ANSI/BIFMA, Back Height 14 in, Back Width 16 1/4 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.