Spacer, No. 6 Screw Size, - Nylon, 3/8 in Overall Lg, 10 PK (Discontinued)
- Mfr # 13SP223B
- Zoro # G0870441
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
13SP223B
Zoro #
G0870441
UPC #
-
Country of Origin
Unknown
Dimensions
For Screw Size
No. 6
Overall Length
3/8 in
Overall Length Tolerance
+/-0.005 in
Inside Dia.
0.140 in
Outside Dia. Tolerance
+/-0.015 in
Outside Dia.
1/2 in
Length
3/8"
Length Tolerance
+/-0.005"
Screw Size
#6
Inside Dia. Tolerance
+/-0.005 in
Details
Item
Spacer
System of Measurement
Inch
Material
Nylon
Spacer Color
Black
Color
Black
Temp. Range (F)
185 Degrees Max
Spacer Material
Nylon
Spacer Shape
Round
Type
Clear Hole
Description
Spacer, For Screw Size No. 6, Overall Length 3/8 in, Material Nylon, Finish -, System of Measurement Inch, Color Black, Overall Length Tolerance +/-0.005 in, Package Quantity 10
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.