This item is Discontinued.

Zoro Select 24 Socket Head Cap Screw, Plain 18-8 Stainless Steel, 25 PK 1GY17

24 Socket Head Cap Screw, Plain 18-8 Stainless Steel, 25 PK (Discontinued)

  • Mfr # 1GY17
  • Zoro # G0870703
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
1GY17
Zoro #
G0870703
UPC #
-
Country of Origin
Multiple

Dimensions

Thread Size
24
Drive Size
1/4 in
Head Height
5/16 in
Thread Length
3/4 in
Fastener Length
3/4"

Details

System of Measurement
Inch
Drive Type
Hex Socket
Material
18-8 Stainless Steel
Finish
Plain
Item
Socket Head Cap Screw
Temp. Range
250 Degrees F
Thread Style
Fully Threaded
Class
3A
Rockwell Hardness
B70 to B95
Thread Direction
Right Hand
Fastener Thread Type
UNF (Fine)
Thread Type
Fine
Head Type
Standard

Description

Socket Head Cap Screw, Head Type Standard, System of Measurement Inch, Drive Type Hex Socket, Drive Size 1/4 in, Material 18-8 Stainless Steel, Finish Plain, Thread Size 24, Fastener Length 3/4 In., Head Height 5/16 in, Thread Style Fully Threaded, Package Quantity 25

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.