Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
AV05M
Zoro #
G0871963
UPC #
050326171052
Country of Origin
United States
Dimensions
Saw Sizes Included
7/8", 1", 1-1/8", 1-1/4", 1-1/2"
Shank Size
3/8 in Hex
Thread Size
1/2-20
Range of Saw Sizes
7/8" to 1-1/2"
Max. Cutting Depth
1 1/2 in
Pilot Drill Size
1/4 in dia x 3 1/16 in L
Details
Application
Wood, Plastic, Nail-Embedded Wood, Plywood, Pipe, Stainless Steel and Machinable Metal
Tooth Material
Bi-Metal
Number of Pieces
6
Replacement Arbor No.
Mfr. No. M34C
Includes
(1) Arbor
Arbor Design
Included
Impact Rated
No
Replacement Pilot Drill No.
Mfr. No. TACPD4S
Item
Mechanics Hole Saw Kit
Teeth per Inch
5
Description
Mechanics Hole Saw Kit, Arbor Design Included, Tooth Material Bi-Metal, Teeth per Inch 5, Max. Cutting Depth 1 1/2 in, Impact Rated No, Thread Size 1/2-20, Shank Size 3/8 in Hex, Pilot Drill Size 1/4 in dia x 3 1/16 in L, Number of Pieces 6
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.