Men's PolyGoliath Rubber Boot, Steel Toe, 16" Height, Black, 5

  • Mfr # 8968200

  • Zoro # G0873381


product price:  $49.47
/pr

Key Features

Toe Type
Steel
Gender
Men's
Waterproof
Yes
Color
Black
Height
16"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
8968200
Zoro #
G0873381
UPC #
-
Country of Origin
United States

Dimensions

Size
5
Height
16"
Footwear Width
D
Heel Height
1/2 in
Boot Height Adjustment
Standard Height

Details

Toe Type
Steel
Gender
Men's
Waterproof
Yes
Color
Black
Item
Rubber Boot
Series
PolyGoliath
Upper Material
Polyblend(R)
Heel Style
Defined Heel
Footwear Shank
Yes
Footwear Application
Food Processing
Style Number
89682
Midsole Material
PVC
For Outdoor Traction
Yes
Insulated
No
Standards
ASTM F2413-18
Shank Material
Steel
Closure Type
Pull On
Typical Rubber Boot Application
Mild Chemical Resistant
Toe Shape
Round
Resists
Acids, Chemicals, Fats, Grease, Oils
Footwear Sole Pattern
Lug
Metatarsal Guard
No
Footwear Closure Type
Pull On
Insulation Type
None
Outsole Material
Polyblend
Static Dissipative
No
Electrical Hazard Rated
No
Completely Non Metallic
No
Waterproof Type
PVC
Removable Insole
Yes
Ninety Degree Heel
No
Chain Saw Cut Resistant
No
CSA Footwear Standard
Grade 1 Toecap
Puncture Resistant Insole
No
Oil Resisting Sole
Yes
Wide Toe Cap
No
Shoe Style
Knee
Footwear Brand
DUNLOP
Insole Color
Gray
Boot Color
Black
Safety Criteria
Defined Heel, Oil-Resistant Sole, Steel Toe, Waterproof

Description

Rubber Boot, Shoe Style Knee, Toe Type Steel, Footwear Sole Pattern Lug, Insulated No, Size 5, Footwear Width D, Men's, Boot Height 16 in, Metatarsal Guard No, Waterproof Yes, 1 Pair

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.