Self-Dumping Hopper, 1 cu. yd., 1000 lb.

  • Mfr # FG105943BLA

  • Zoro # G0873747


product price:  $2,234.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.

Key Features

Color
Black
Load Capacity
1000 lb
Wheel Diameter
6"
Dump Angle
30 Degrees
Caster Dia.
6 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
FG105943BLA
Zoro #
G0873747
UPC #
086876183917
Country of Origin
United States

Dimensions

Wheel Diameter
6"
Caster Dia.
6 in
Container Height
52-1/2 in
Fork Pocket Height
2-1/4 in
Overall Width
31-1/4"
Fork Pocket Width
25-1/2 in
Overall Length
71-1/2"
Overall Height
52-1/2"
Fork Pocket Depth
54 in

Details

Color
Black
Load Capacity
1000 lb
Item
Self Dumping Hoppers
Dump Angle
30 Degrees
Wheel Material
Polyolefin
Handle Included
No
Caster Configuration
(2) Rigid, (2) Swivel
Color - Hoppers and Cube Trucks
Black
Hopper Release
Chain/Cable Release
Cubic Foot Capacity
27.0 cu ft.
Container Material - Hoppers and Cube Trucks
Durable Rotomolded Plastic
Caster Material
Polyolefin
Caster Type
(2) Rigid, (2) Swivel
Container Material
Medium Density Polyethylene
Load Capacity - Hoppers and Cube Trucks
1,000 lb
Volume Capacity
1 cu. yd.
Mobility Option
Forklift Capable/Manual
Hopper Base
Standard, Mobile
Frame Material
MDPE
Cubic Yard Capacity
1 cu yd
Finish
Unfinished
Includes
Forklift capable for elevated dumping, Rugged, functional plastic body positioned on heavy-duty metal frame
Hopper Capacity
1 cu. ft.
Hopper Material
Polyethylene
Hopper Profile
Standard
Hopper Release Type
Chain/Cable
Capacity - Cubic Foot
27 cu ft
Capacity - Cubic Yard
1 cu yd
Load Capacity - Maximum
1,000 lb

Description

Self Dumping Hopper, Product Type Self-Dumping Hopper, Hopper Profile Standard, Load Capacity - Maximum 1,000 lb, Hopper Material Polyethylene, Capacity - Cubic Foot 27 cu ft, Capacity - Cubic Yard 1 cu yd, Overall Height 52 1/2 in, Overall Length 71 1/2 in, Overall Width 31 1/4 in, Hopper Release Type Chain/Cable, Caster Dia. 6 in, Caster Configuration (2) Rigid, (2) Swivel, Caster Material Polyolefin, Color Black, Finish Unfinished, Dump Angle 30 Degrees , Frame Material MDPE

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.