This item is Discontinued.

Simpson Electric Digital Panel Meter, 3 Phase G200-1-3-1-0

Digital Panel Meter, 3 Phase (Discontinued)

  • Mfr # G200-1-3-1-0
  • Zoro # G0874237
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
G200-1-3-1-0
Zoro #
G0874237
UPC #
074591865214
Country of Origin
United States

Dimensions

Depth
2.83 in

Details

Item
Digital Panel Meter
Input Range
277-480V
Connector Type
Screw Terminal
Power Required
120/208V AC
Display
Multiline LCD
Fits
3.62 x 3.62 in Cutout
Mounting
Screw Mounting Brackets
Use With
External 5A AC Current Transformer
Includes
Instructions
Style
Gima (R)

Description

Digital Panel Meter, Input Range 277-480V, Display Span -, Multiline LCD Display, - Relays, True RMS -, - Excitation, Use With External 5A AC Current Transformer, Fits 3.62 x 3.62 in Cutout, Connector Type Screw Terminal, Process Connection -, Power Required 120/208V AC, - Interface, Output -, - NEMA Rating, Depth 2.83 in, Mounting Screw Mounting Brackets, Style Gima (R), Includes Instructions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.