Knee Pad, Stabilizer, Foam Pad, Plastic Cap, hook-and-loop Closure, 1 Straps, Black, Blue

  • Mfr # 5MZH8

  • Zoro # G0874517


product price:  $30.29
/pr

Key Features

Style
Stabilizer
Cap Material
Plastic
Number of Straps
1
Closure Type
hook-and-loop
Elbow and Knee Pad Size
Universal
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
5MZH8
Zoro #
G0874517
UPC #
190735865668
Country of Origin
China

Dimensions

Elbow and Knee Pad Size
Universal
Size
Universal

Details

Item
Knee Pad
Style
Stabilizer
Cap Material
Plastic
Number of Straps
1
Closure Type
hook-and-loop
Color
Black, Blue
Pad Material
Foam
Strap Material
Neoprene
Cap Swivel
Swivel Cap
Leg Circumference - Maximum
50 cm
Cap Resistance Properties
Non-Slip, Shock Absorbing
Cap Flexibility
Flexible Cap
Closure
Hook-and-Loop
Product Type
Knee Pad
Cap Stabilization
Non-Stabilizing Cap
Leg Circumference - Minimum
30 cm
Includes Case
No Case
Type
Monster

Description

Knee Pad, Color Black, Blue, Size Universal, Number of Straps 1, Closure Hook-and-Loop, Strap Material Neoprene, Cap Material Plastic, Pad Material Foam, Latex Content Not Applicable, Product Type Knee Pad, Cap Stabilization Non-Stabilizing Cap, Leg Circumference - Maximum 50 cm, Leg Circumference - Minimum 30 cm, Includes Case No Case, Cap Resistance Properties Non-Slip, Shock Absorbing, Cap Swivel Swivel Cap, Cap Flexibility Flexible Cap, 1 Pair

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.