This item is Discontinued.

Little Giant Pump Water Garden Pump, 5-1/2" L, 8" W K1000

Water Garden Pump, 5-1/2" L, 8" W (Discontinued)

  • Mfr # K1000
  • Zoro # G0874657
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
K1000
Zoro #
G0874657
UPC #
-
Country of Origin
Italy

Dimensions

Cord Length
16 ft.
Width
8"
Length
5-1/2"
Height
11-51/64"

Details

Includes
1-1/2" FNPT x 1-1/4" MNPT Elbow
GPH of Water @ 5 Ft. of Head
750
Installation Position
Vertical
Impeller Material
Nylon
Full Load Amps
2.2
Item
Toilet Water Garden Pump
Max. Head
11.2 ft.
HP
1/8
Duty
Continuous
Seal Material
Nitrile
Hz
60
Motor RPM
3450
Overload Protection
Yes
Features
Submersible
Voltage
115V
Cord Type
SJTW
Agency Compliance
cCSAus
GPH of Water @ 1 Ft. of Head
1250
Motor Type
PSC
GPH of Water @ 10 Ft. of Head
100

Description

Water Garden Pump, 1/8 HP, Voltage 115V, Max. Head 11.2 ft, Length 5 1/2 in, Height 11 51/64 in, Width 8 in, Cord Length 16 ft, Continuous Duty, Features Submersible, Full Load Amps 2.2, GPH of Water @ 1 Ft. of Head 1250, GPH of Water @ 10 Ft. of Head 100, GPH of Water @ 5 Ft. of Head 750, 60 Hz, Impeller Material Nylon, Installation Position Vertical, Motor RPM 3450, Motor Type PSC, Overload Protection Yes, Seal Material Nitrile, Includes 1 1/2 in FNPT x 1 1/4 in MNPT Elbow

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.