Surge Protector, 15A, 6 Outlet, 6 ft, Black (Discontinued)
- Mfr # HBL6PSHGA
- Zoro # G0876933
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
HBL6PSHGA
Zoro #
G0876933
UPC #
-
Country of Origin
China
Dimensions
Cord Length
6 ft
Depth
1-3/4"
Width
2 in
Length
15 1/2 in
Length (Straight Wireway)
15 1/2 in
Details
Item
Surge Protection Outlet Strip
Number of Outlets
6
Voltage
125V AC
Color
Black
Gauge/Conductor
3 AWG
Max. Amps
15.0
Housing Material
Steel
NEMA Receptacle Configuration
5-15R
NEMA Plug Configuration
5-15P
Footnotes
11
Max. Surge Current
30kA
Rated Joules
1000
Standards
UL Listed
Hz
60
Application
Commercial and Industrial
Receptacle Configuration
NEMA 5-15R
Description
Surge Protection Outlet Strip, Color Black, Cord Length 6 ft, Rated Joules 1000, Application Commercial and Industrial, Housing Material Steel, Max. Amps 15.0, Receptacle Configuration NEMA 5-15R, Voltage 125V AC, Length 15 1/2 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.