Ratcheting Wrench, Head Size 1/2 in.

  • Mfr # 1LCP8

  • Zoro # G0877493


product price:  $27.69
/ea

Key Features

Finish
Chrome
Number of Points
12
Overall Length
8 in
SAE or Metric
SAE
Wrench Style
Combination, Locking Flexible, Open and Box End, Spline
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
1LCP8
Zoro #
G0877493
UPC #
190735753255
Country of Origin
Taiwan, Province of China

Dimensions

Overall Length
8 in
Head Size
1/2 in
Wrench Head Sizes
1/2 in
Wrench Length Style
Standard
Head Thickness
5/16 in

Details

Finish
Chrome
Number of Points
12
SAE or Metric
SAE
Wrench Style
Combination, Locking Flexible, Open and Box End, Spline
Material
Alloy Steel
Ratcheting Configuration
Open and Box End
Wrench Material
Alloy Steel
Insulated
No
Offset
0 Degrees
Box End Style
Spline
Wrench Item
Ratcheting Combination Wrench
Single End/Double End
Double End
Item
Ratcheting Wrench
Tether Capable
Tether Capable
Reversing
No
Min. Arc Swing
5 Degrees
Head Movement
Flexible
Number of Geared Teeth
72
Wrench Product Grouping
Wrenches
Standards
DIN and ANSI
Wrench Shape
Straight
Flexible Head
Yes
Head Offset Angle
180 Degrees
Box End Type
12-Point Box End
Nonsparking
No
Head Type
Flexible
Measurement Type
SAE
Ratcheting
Yes
Weight
0.4664 lb
Handle Type
One Piece
Tether Style
Not Tether Capable
Handle Color
Silver
Grip Style
Plain
Opening Type
Rounded
Non-Magnetic
No
Anti-Slip Design
No
Corrosion Resistant
Yes
Opening Angle (Deg.)
15 Degrees

Description

Ratcheting Wrench, Alloy Steel, Chrome, Head Size 1/2 in, Overall Length 8 in, Head Offset Angle 180 Degrees , Opening Angle (Deg.) 15 Degrees , Flexible, Head Thickness 5/16 in, SAE, Rounded

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.