Cleaner/Degreaser, Heavy Duty, Solvent Based, 15 oz, Aerosol Spray Can

  • Mfr # 14170

  • Zoro # G0877536


product price:  $11.89
/ea

Key Features

Size
15 wt oz.
Cleaner Chemical Product Grouping
Degreasers
Color
None
Cleaner Container Type
Aerosol Can
Cleaner Container Size
20 oz
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
14170
Zoro #
G0877536
UPC #
078254141701
Country of Origin
United States

Dimensions

Size
15 wt oz.
Cleaner Container Size
20 oz
Degreaser Container Size
20 oz.
Container Size
20 oz

Details

Cleaner Chemical Product Grouping
Degreasers
Color
None
Cleaner Container Type
Aerosol Can
Fragrance
Citrus
Ready to Use/Concentrated
Ready to Use
Recommended Dilution
Ready to Use
Net Weight
15 oz
Cleaner Form
Liquid
Flash Point
170 Degrees F
Degreaser NSF Rating
C1
Includes Chemical
None
Degreaser Container Type
Aerosol Can
Degreaser Item
Degreaser
Item
Cleaner/Degreaser
Primary Chemical
None
Standards
NSF Rated, SNAP Approved
Degreaser VOC Range
10% to 50% / 10 to 500 g/L
Degreaser Application
Air tools, mechanical brakes, clutches, chains, wire ropes, motors, dies, molds, parts, bearings, generators & compressors
Form
Liquid
VOC Content
0%
Sub-Category
Degreaser
Dielectric Strength
58,600V
Degreaser Solvent Type
Solvent
Contains
Petroleum Distillate
Green Environmental Attribute
RoHS 2011/65/EU Compliant
Application
Equipment/Machinery, Facility Maintenance, Fleet/Vehicle, Parts Washing
Container Type
Aerosol Spray Can
Features
Clear Water-White Appearance, Slow Evaporation Rate
Nonflammable
No
Base Formula
Solvent Based
NSF Rating
C1
Plastic Safe
No
Butyl Free
No
Biodegradable
No
Series
Citrus Degreaser

Description

Product Description


New Low VOC Formula. Removes grease, oil and lubricants with no water wash-off. Controlled evaporation and leaves no residue. Pleasant citrus scent. NSF C1 Registered.


Features and Benefits


•d-Limonene and petroleum blended degreaser
•Controlled evaporation, leaves no residue
•Non-corrosive, non-abrasive and non-staining
•NSF C1 registered for use in meat and poultry plants
•Pleasant citrus scent
•Use caution on plastics and paints

Applications


•Air Tools
•Mechanical Brakes
•Clutches
•Chains
•Wire Ropes
•Motors
•Dies
•Molds
•Parts
•Bearings
•Generators
•Compressors

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.