Shop Roll, 1"x50 yd., A/O, Grit 80
Mfr # A020646
Zoro # G0877803
product price:Â $29.69
/ea
Sold in multiples of 3 for $89.07
Key Features
Abrasive Material
Aluminum Oxide
Abrasive Type
Open Coat
Backing Material
Cloth
Backing Weight
J
Color
Brown
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
A020646
Zoro #
G0877803
UPC #
742577121084
Country of Origin
Italy
Dimensions
Overall Length
50 yd.
Overall Width
1 in.
Details
Item
Shop Roll
Abrasive Material
Aluminum Oxide
Abrasive Type
Open Coat
Grit
80
Backing Material
Cloth
Backing Weight
J
Color
Brown
Description
Shop Roll,1 In.x50 yd.,A/O,Grit 80
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.