Shop Roll, CC, 1"x50 yd., Red AO, Grit 80
Mfr # A009696
Zoro # G0878427
product price:Â $18.99
/ea
Sold in multiples of 6 for $113.94
Key Features
Abrasive Material
Aluminum Oxide
Abrasive Type
Coated
Backing Material
Cloth
Backing Weight
J
Color
Red
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
A009696
Zoro #
G0878427
UPC #
742577266839
Country of Origin
China
Dimensions
Overall Length
50 Yd.
Overall Width
1 in.
Details
Item
Cost Control Shop Roll
Abrasive Material
Aluminum Oxide
Abrasive Type
Coated
Grit
80
Backing Material
Cloth
Backing Weight
J
Color
Red
Description
Shop Roll,CC,1 In.x50 yd.,Red AO,Grit 80
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.