Zoro Homepage
This item is Discontinued.
Pomona Electronics Terminal Strip Adapter, 33/70VDC, 20A, Red 6720-2

Terminal Strip Adapter, 33/70VDC, 20A, Red (Discontinued)

  • Mfr # 6720-2
  • Zoro # G0879523
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6720-2
Zoro #
G0879523
UPC #
095969269247
Country of Origin
United Kingdom

Dimensions

Manufacturers Warranty Length
1 yr

Details

Item
Terminal Strip Adapter
Color
Red
Application
Ideal for Routine Measurements
Body Material
Brass
Hand Held Voltage
33V AC/70V DC
Contact Material
Brass
Max. Amps
20
Contact Finish
Nickel Plated
Hands Free Voltage
600V AC
Insulating Material
Nylon
Operating Temp.
14 to 131 Degrees F

Description

Terminal Strip Adapter, Max. Amps 20, Color Red, Hand Held Voltage 33V AC/70V DC, Hands Free Voltage 600V AC, Manufacturers Warranty Length 1 yr

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.