Slotted Spring Pin, 5/32 in Outside Dia, 1-1/2 in L, Stainless Steel, 100 PK

  • Mfr # 5BY32

  • Zoro # G0879846


product price:  $24.79
/pk 100, $0.25/ea

Key Features

Pin Type
Slotted
System of Measurement
Inch
Pin Diameter
5/32 in
Shank Length
1-1/2 in
Material
Stainless Steel
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
5BY32
Zoro #
G0879846
UPC #
-
Country of Origin
United States

Dimensions

Pin Diameter
5/32 in
Shank Length
1-1/2 in
Fits Hole Dia. (Min.-Max.)
0.156-0.160 in
Chamfer Length (Min.)
0.01 in
Chamfer Diameter
0.0151 in
Outside Dia.
5/32 in
Overall Length
1-1/2"
Nominal Diameter
5/32 in
Length Tolerance
+/-0.020 in
Chamfer Length (Max.)
0.048 in
Wall Thickness
0.032 in
Maximum Chamfer Length
0.048 in
Shank Length Tolerance
+/-0.020 in
Minimum Chamfer Length
0.01 in
Fits Minimum Hole Diameter
5/32 in
Outside Diameter Tolerance
+/-0.0025 in
Usable Length
1 1/2 in
Fits Maximum Hole Diameter
5/32 in

Details

Item
Spring Pin
Pin Type
Slotted
System of Measurement
Inch
Material
Stainless Steel
Material Grade/Class
Ungraded
Finish
Plain
Meets
ANSI/ASME B18.8.2
Double Shear Strength (Lbs.)
1,600 lb
Rockwell Hardness
Work Hardened
Standards
ASME B18.8.2
End Type
Chamfered
Manufacturer Location
Made in USA*

Description

Slotted Spring Pin, 5/32 In. dia,1 1/2 In. L,PK100, System of Measurement Inch, Pin Diameter 5/32 in, Pin Type Slotted, Material Stainless Steel, Material Grade/Class 18-8, Finish Plain, Usable Length 1 1/2 in, End Type Chamfered, Chamfer Diameter 0.0151 in, Wall Thickness 0.032 in, Fits Minimum Hole Diameter 5/32 in, Fits Maximum Hole Diameter 5/32 in, Shank Length 1 1/2 in, Maximum Chamfer Length 0.048 in, Minimum Chamfer Length 0.01 in, Nominal Diameter 5/32 in, Standards ASME B18.8.2

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.