Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Abb One Hole Lug Compression Connector, 8 AWG 54929BE

One Hole Lug Compression Connector, 8 AWG (Discontinued)

  • Mfr # 54929BE
  • Zoro # G0881596
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
54929BE
Zoro #
G0881596
UPC #
-
Country of Origin
Mexico

Dimensions

Cable Size
8 AWG
Width
0.42"
Length
1.65"
Barrel Length
Long
Stud Size
#10
Length (Straight Wireway)
1.65 in

Details

Connector Type
Straight Barrel
Material
Copper
Color Code
Red
Plate Material
Electro Tin
Peep Hole
No
Hole Center to End
0.250 in
Tongue Style
Standard
Die Code
21
Construction
Wrought Copper
Item
One-Hole Lug Compression Connector
Standards
UL Listed, CSA Certified

Description

One-Hole Lug Compression Connector, Color Code Red, Die Code 21, Material Copper, Standards UL Listed, CSA Certified, Connector Type Straight Barrel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.