This item is Discontinued.

Square D Occ.Sensor, Dual Ckt, 1470SqFt, Wall Sw, IV SLSDWD1277UI

Occ.Sensor, Dual Ckt, 1470SqFt, Wall Sw, IV (Discontinued)

  • Mfr # SLSDWD1277UI
  • Zoro # G0882095
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SLSDWD1277UI
Zoro #
G0882095
UPC #
-
Country of Origin
Unknown

Details

Item
Occupancy Sensor

Description

Occupancy Sensor, Sensor Type Dual Technology, Coverage 1470 Square-Ft., Installation Type Wall Switch, Viewing Angle 180 Deg., Timer Range 30 Seconds to 30 Minutes, Time Delay Adaptive/Manual, Watts @ 120V 1000, Watts @ 277V 1800, Voltage 120/277, Color Ivory, For Use With Fluorescent And Incandescent Lighting Loads, Standards UL,CUL, Description/Special Features Lamp Saver Mode, Walk-Through Mode, Light Level Sensor Mode, Dual Circuit

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.