Interior/Exterior Paint, Satin, Water Base, White, 1 gal

  • Mfr # 3101

  • Zoro # G0882314


product price:  $58.25
/ea

Key Features

For Use On Surface Material
Metal, Wood
Paint Color Family
Whites
Finish
Satin
Paint Sub-Brand
Zinsser
Paint Base Type
Water
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3101
Zoro #
G0882314
UPC #
047719031017
Country of Origin
United States

Dimensions

Size
1 gal
Container Size
1 gal

Details

Item
Interior/Exterior Paint
For Use On Surface Material
Metal, Wood
Paint Color Family
Whites
Finish
Satin
Paint Sub-Brand
Zinsser
Paint Base Type
Water
Color
White
Coverage
300 to 400 sq ft/gal
VOC Content
Less Than 150g/L
Dry Time
30 min
Dry Time Recoat
2 hr
Features
No Primer Required, Tintable
Resin Type
Acrylic
Application Method
Brush, Roller, Spray
Exposure Conditions
Exterior
Standards
MPI Compliant
Series
Perma-White
Finish Texture
Smooth
Resistance Properties
Moisture-Resistant
Coverage Area - Minimum
300 sq ft/gal
Sub-Brand
Zinsser(R)
Full Cure Time
7 day
RAL Color Code
RAL 9003
Coverage Area - Maximum
400 sq ft/gal
Dry Time - Recoat - Maximum
2 hr
Application Temperature - Minimum
50 Degrees F
Compatible Surface Material
Fiber, Wood, Concrete, Metal, Plastic
Base Type
Water
VOC Content Weight
150 g/L
Dry Time - Touch - Maximum
30 min
Application Temperature - Maximum
90 Degrees F
Paint Type
Mold and Mildew Resistant Paint
Sheen
Satin
Use Location
Exterior
Application Temperature
50 to 90 degrees F
Dry Time Tack Free
30 min
Brand and Series
Zinsser Perma-White

Description

Exterior and Interior Paint, For Use On Surface Material Metal, Wood, Paint Base Type Water, Paint Color Family Whites, White, Finish Satin, Size 1 gal, Coverage 300 to 400 sq ft/gal, VOC Content Less Than 150g/L, Dry Time Recoat 2 hr, Dry Time 30 min, Application Method Airless Spray, Brush, Pad, Roller, Features No Primer Required, Tintable, Standards MPI Compliant

Restrictions

This item has been restricted from sale in the following states: CO, CT, DC, DE, MD, RI, UT

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.