This item is Discontinued.

Abb Compression Lug, 1 AWG, Color Code Green 256-30695-1233

Compression Lug, 1 AWG, Color Code Green (Discontinued)

  • Mfr # 256-30695-1233
  • Zoro # G0882533
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
256-30695-1233
Zoro #
G0882533
UPC #
-
Country of Origin
Mexico

Dimensions

Cable Size
1 AWG
Width
0.69"
Length
2.69"
Barrel Length
Short
Stud Size
5/16"
Length (Straight Wireway)
2.69 in

Details

Material
Copper
Color Code
Green
Lug Compression Connector Type
Two-Hole Lug Compression Connector
Standards
UL/CSA
Hole Center to Center
1.000"
Die Code
37
Hole Center to End
0.344 in
Peep Hole
Yes
Item
Two-Hole Lug Compression Connector

Description

Two-Hole Lug Compression Connector, Color Code Green, Die Code 37, Hole Center to Center 1.000 in, Material Copper, Standards UL/CSA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.