This item is Discontinued.

Dayton Axial Fan, Square, 24VDC, - Phase, 36.5 cfm, 3-1/8" W. 4WT38

Axial Fan, Square, 24VDC, - Phase, 36.5 cfm, 3-1/8" W. (Discontinued)

  • Mfr # 4WT38
  • Zoro # G0883583
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
4WT38
Zoro #
G0883583
UPC #
-
Country of Origin
China

Dimensions

Depth
1"
Height
3-1/8"
Width
3-1/8"

Details

Blade Material
Polybutylene Terephthalate
CFM @ 0.000-In. SP
36.5
Housing Material
PBT Plastic
Shape
Square
Watts
1.3
Voltage
24VDC
Motor Insulation
Class A
Mounting Eye O.C.
2-13/16"
Electrical Connections
12" Leads
Bearings
Sleeve
Housing Finish
Black Painted
dBA
31
Motor Type
Brushless DC
Item
Axial Fan
Max. Ambient Temp.
158 Degrees F
Standards
UL and cUL Component Recognized
Amps
0.05
Fan RPM
2700
Mounting Position
Vertical
Thermal Protection
Impedance

Description

Axial Fan, CFM @ 0.000-In. SP 36.5, Bearings Sleeve, Hz -, Phase -, Amps 0.05, Fan RPM 2700, Depth 1 In., Mounting Position Vertical, Brushless DC, Class A, Impedance, 158 Degrees F, Blade Material Polybutylene Terephthalate, Housing Material PBT Plastic, Housing Finish Black Painted, -, UL and cUL Component Recognized

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.