This item is Discontinued.

Rittal Axial Fan, Square, 115VAC, 1 Phase, 353 cfm, 12-5/7" W. 3326117

Axial Fan, Square, 115VAC, 1 Phase, 353 cfm, 12-5/7" W. (Discontinued)

  • Mfr # 3326117
  • Zoro # G0884335
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3326117
Zoro #
G0884335
UPC #
-
Country of Origin
United States

Dimensions

Depth
5-2/5"
Height
12-5/7"
Width
12-5/7"

Details

Blade Material
Steel
CFM @ 0.000-In. SP
353
Housing Material
Cast Aluminum
Phase
1
Shape
Square
Watts
64 /80
Voltage
115VAC
Thermal Protection
Impedance
Hz
50/60
Motor Type
Shaded pole
Mounting Position
Vertical or Horizontal
Motor Insulation
Class B
Fan RPM
5400
Mounting Eye O.C.
11-1/8"
Requires
Hard Wiring
Bearings
Ball
Electrical Connections
Terminals
Amps
0.7
Item
Axial Fan
Standards
UL and CUL Recognized, CE, Type 12 Rated, IP 54 (Standard), CURus, UR, CSA, CCC, NEMA 12
Max. Ambient Temp.
131 Degrees F
Housing Finish
Light Gray (RAL 7035)
dBA
59/61

Description

Axial Fan, Mounting Eye O.C. 11-1/8 In., Height 12-5/7 In., Depth 5-2/5 In., Width 12-5/7 In., CFM @ 0.000-In. SP 353, Watts 64 /80, Voltage 115VAC, 50/60 Hz, 0.7 Amps, Mounting Position Vertical or Horizontal, Motor Insulation Class B, Thermal Protection Impedance, Max. Ambient Temp. 131 Degrees F, Blade Material Steel, Housing Material Cast Aluminum, Requires Hard Wiring, Standards UL and CUL Recognized, CE, Type 12 Rated, IP 54 (Standard), CURus, UR, CSA, CCC, NEMA 12

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.