Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Multifan Fan, Exhaust, 14 In 2E35-240V

Fan, Exhaust, 14 In (Discontinued)

  • Mfr # 2E35-240V
  • Zoro # G0885333
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2E35-240V
Zoro #
G0885333
UPC #
-
Country of Origin
Multiple

Dimensions

Max. Depth (In.)
10-7/8
Height (In.)
19-3/8
Dimension A (In.)
17-1/2
Width (In.)
19-3/8
Dimension C (In.)
15-3/8
Dimension D (In.)
7-9/16
Dimension B (In.)
19-3/8
Dimension E (In.)
3-5/16

Details

Type
Corrosion Resistant, High Performance
CFM @ 0.000-In. SP
2580
Motor RPM
3170
Bearing Type
Sealed Ball
CFM @ 0.125-In. SP
2460
Hz
60
Motor Insulation
Class F
Motor Enclosure
Totally Enclosed Air-Over
Sq. Opening Required (In.)
15-1/2
Frame Material
Fiberglass
Full Load Amps
1.80
Intake Guard Material
Steel
Motor Type
Permanent Split Capacitor
Item
Exhaust Fan
Wire Guard Finish
Black Powder Coated
Propeller Material
Polypropylene
Max. Ambient Temp. (F)
140
Phase
1
Speed Controller
3C954
Full Load Watts
380
CFM @ 0.050-In. SP
2500
Thermal Protection
Automatic

Description

Exhaust Fan, Corrosion Resistant, High Performance, CFM @ 0.000-In. SP 2580, CFM @ 0.050-In. SP 2500, CFM @ 0.125-In. SP 2460, Max. Ambient Temp. (F) 140, 60 Hz, 1 Phase, Full Load Amps 1.80, Full Load Watts 380, Bearing Type Sealed Ball, Motor RPM 3170, Motor Type Permanent Split Capacitor, Motor Enclosure Totally Enclosed Air-Over, Motor Insulation Class F, Thermal Protection Automatic, Height (In.) 19-3/8, Width (In.) 19-3/8, Max. Depth (In.) 10-7/8, Sq. Opening Required (In.) 15-1/2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.