This item is Discontinued.

Pentair Pentek Filter Housing, 2 In NPT, 5 Cartridges BC73052NA6D15

Filter Housing, 2 In NPT, 5 Cartridges (Discontinued)

  • Mfr # BC73052NA6D15
  • Zoro # G0885997
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BC73052NA6D15
Zoro #
G0885997
UPC #
-
Country of Origin
Unknown

Dimensions

Height (In.)
46
Width (In.)
10-1/2
Dia. (In.)
10-1/2
Size
2" NPT
Length (In.)
30

Details

Max. Pressure (PSI)
100
Housing Material
316 Stainless Steel
Head Material
316 Stainless Steel
For Use With
2 3/4 x 30 in Cartridges
Includes
Cap, Housing, Snap Band And Adjustable Legs
Type
Multi Cartridge
Cartridges Required
5
Item
Filter Housing
Max. Temp. (F)
200

Description

Filter Housing, Housing Material 316 Stainless Steel, Head Material 316 Stainless Steel, Includes Cap, Housing, Snap Band And Adjustable Legs

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.