Utility Knife Utility, 6 1/2 in L

  • Mfr # 10-788

  • Zoro # G0886191


product price:  $8.79
/ea

Key Features

Overall Length
6 1/2 in
Blade Type
Utility
Blade Material
Steel
Handle Type
Ergonomic
Handle Material
Metal
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
10-788
Zoro #
G0886191
UPC #
076174107883
Country of Origin
United States

Dimensions

Overall Length
6 1/2 in
Overall Width
3 in
Overall Thickness
1 in
Blade Projection Length
2 7/16 in
Length- Overall/Blade Projection
6 1/2 in / 2 7/16 in

Details

Item
Utility Knife
Blade Type
Utility
Blade Material
Steel
Handle Type
Ergonomic
Handle Material
Metal
Application
Multipurpose
Stores
(10) Blades
Tether Capable
Tether Ready
Features
Interlocking Nose
Position
3
Blade Operation
Manual Retracting
Handle Color
Black, Gray
Number of Blades Included
3
Blade Change
Push Button
Includes
(3) Replacement Blades
Metal Detectable
Yes
Color
Silver with Black Grip
Tether Style
Tether Ready
Replaceable Blade
Yes
Blade Change Method
Quick-Change
For Cutting Cork
Yes
For Cutting Fabric
Yes
For Cutting Rubber
Yes
Retractable Blade
Yes
For Cutting Cardboard
Yes
Tether Ready
Yes
Number of Blades Stored
10
Blade Positions
3
For Cutting Paper
Yes
Other Material Applications
Cardboard, Drywall, Insulation, Plastic, Sheeting, Shingles, Shrink Wrap, Tyvek
Handle Style
Curved
Blade Type Included
Utility
For Cutting Plastic
Yes
Hand Orientation
Ambidextrous
Includes Pocket Clip
No
Manufacturer Model Number of Included Blade
11-921
For Cutting Leather
Yes
Grip Type
Rubberized
Blade Tip
Standard
Blade
Steel Standard Tip

Description

If you need a durable utility knife that is easy to use, the Stanley 10-788 Utility Knife is the one for you. It has an interlocking nose and a retractable blade for safety. The utility knife features an interlocking nose, which ensures that it stays locked in place while you are using it. Its carbon steel blade has a general purpose application and provides a smooth cut every time. With an overall length of 6 5/8 in., this utility knife is compact enough to fit into your pocket or toolbox easily. Designed with comfort in mind, its ergonomic handle offers a sturdy grip while cutting through materials. The Stanley 10-788 Utility Knife will be the ideal addition to your toolkit.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.