Abrasve Roll, 1"Wx150ft.L, 80G, Alumnm Oxde
Mfr # 66261126276
Zoro # G0886977
product price:Â $42.45
/eaKey Features
Overall Length
150 ft
Overall Width
1 in
Abrasive Material
Aluminum Oxide
Abrasive Type
Coated
Grade
Coarse
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
66261126276
Zoro #
G0886977
UPC #
662611262767
Country of Origin
United States
Dimensions
Overall Length
150 ft
Overall Width
1 in
Length
150 ft
Width
1 in
Details
Item
Abrasive Roll
Abrasive Material
Aluminum Oxide
Abrasive Type
Coated
Grade
Coarse
Grit
P80
Backing Material
Cloth
Backing Weight
J
Series
K225
Color
Brown
Product Type
Utility Roll
Coating Coverage
Closed
Description
Abrasive Utility Roll, Abrasive Type Coated, Abrasive Material Aluminum Oxide, Attachment Type Not Applicable, Backing Material Cloth, Backing Weight J, Coating Coverage Closed, Color Brown, Grade Coarse, Grit P80, Series K225, Overall Length 150 ft, Overall Width 1 in, Product Type Utility Roll
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.